missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ Density Hydrometer

Product Code. 15305733
Click to view available options
Length (Metric):
270 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15305733

Brand: Brannan™ 10/455/0 + 49/049/0 + 49/010/0

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Quantity 1Each
Type Density Hydrometer
Accuracy 0.001g/mL
Length (Metric) 270 mm
Ballast Type Steel Shot
Specific Gravity Range 0.85 to 0.9
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.