missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ BS718 Density Hydrometers

Product Code. 12899187
Change view
Click to view available options
Baume Range:
0.85 to 0.90 g/mL
0.90 to 0.95 g/mL
1.30 to 1.35 g/mL
1.30 to 1.40 g/mL
Unit Size:
Each
Pack of 5
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Baume Range Unit Size
12899187 1.30 to 1.35 g/mL Each
12801488 0.85 to 0.90 g/mL Each
31488172 0.90 to 0.95 g/mL -
32178833 1.30 to 1.35 g/mL Pack of 5
12829207 1.30 to 1.40 g/mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below
Product Code. 12899187 Supplier Brannan™ Supplier No. 10/314/0
  • ONLINE EXCLUSIVE PRICE
    18.65 €
    17.02 € / Pack of 1
    Save 1.63 €
    8% Off
View all promotions
Estimated Shipment: 13-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Shot loaded density hydrometers for a variety of surface tension ranges.

Shot loaded density hydrometers for surface tension 0.700 to 0.750g/mL

  • Shot loaded
  • Length 190 mm
  • Scale subdivision 0.002
  • Accuracy ±0.002 g/mL

Specifications

Quantity 1 Ea.
Type Density Hydrometer
Increments 0.002 g/mL
Certifications/Compliance UKAS
Length (Metric) 190 mm
Content And Storage 20°C
Baume Range 1.30 to 1.35 g/mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.