missing translation for 'onlineSavingsMsg'
Learn More

asecos™ Depot PE with Wing Door - Version Steel Rack

Product Code. 17876466 Shop All asecos Products
Change view
Click to view available options
Depth (Metric):
1050.00 mm
1080.00 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Depth (Metric) Unit Size
17876466 1080.00 mm Each
17816356 1050.00 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17876466 Supplier asecos™ Supplier No. 32003
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Depot PE with Wing Door is approved for the safe storage of water pollutants and has a high resistance to oils, acids and alkalis.

  • With integrated sump pallet
  • Integrated pocket for access underneath by forklifts and forklift trucks
  • Ready for anchoring to the ground (anchor kit optional)
  • Safe storage of small and medium-sized containers
  • Rack with galvanised rack frames and 3 shelves
  • Dimensions shelves B x D (mm): 900 x 800
  • Load capacity per storage level: 250 kg

Specifications

Color Body grey, doors blue
Capacity (English) 66.1 gal.
Capacity (Metric) 250 L
Material Polyethylene
Type Disposal Can
Length (English) 61.42 in.
Length (Metric) 1560.00 mm
Width (English) 61.42 in.
Width (Metric) 1560.00 mm
Height (English) 77.95 in.
Height (Metric) 1980.00 mm
Depth (English) 42.52 in.
Depth (Metric) 1080.00 mm
Weight (English) 357.15 lb.
Weight (Metric) 162 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.