missing translation for 'onlineSavingsMsg'
Learn More

asecos™ Depot with Sliding Door

Product Code. 17886466 Shop All asecos Products
Change view
Click to view available options
Capacity (English):
264.2 gal.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (English) Unit Size
17886466 264.2 gal. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17886466 Supplier asecos™ Supplier No. 36471
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Approved for the safe storage of water pollutants, with high resistance to oils, acids and alkalis.

  • With integrated sump pallet
  • Convenient interior height for safe and efficient loading with a forklift or forklift truck
  • Integrated pocket for access underneath by forklifts and forklift trucks
  • Ready for anchoring to the ground (anchor kit optional)

Specifications

Color Gray, Blue
Capacity (English) 264.2 gal.
Capacity (Metric) 1000 L
Material Polyethylene
Type Disposal Can
Length (English) 125.98 in.
Length (Metric) 3200 mm
Width (English) 125.98 in.
Width (Metric) 3200 mm
Height (English) 85.43 in.
Height (Metric) 2170 mm
Depth (English) 68.9 in.
Depth (Metric) 1750 mm
Weight (English) 815.7 lb.
Weight (Metric) 370 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.