missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ DermaShield™ 73-711 Series Green Neoprene Gloves



Click to view available options
Size:
6
6.5
7
7.5
8
8.5
9
missing translation for 'unitSize'
200 pairs
Description
- Made of poly-chloroprene
- Free of latex proteins and accelerators, it minimises both Type I and Type IV allergies associated with natural rubber.
- Comfort and flexibility of natural rubber gloves at a similarly competitive price
- Neoprene composition offers better chemical resistance.
- New beaded cuff prevents the glove from rolling down, providing increased protection.
- Sterile
- Available for non-sterile controlled environments.
Specifications
Specifications
| Back Material | Neoprene |
| Cuff Material | Neoprene |
| Applications | Laboratory |
| Color | Green |
| Latex Free | Yes |
| Material | Neoprene |
| Powdered | Powder Free |
| Product Type | Neoprene Gloves |
| Size | 8.5 |
| Sterility | Sterile |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction