missing translation for 'onlineSavingsMsg'
Learn More

Ansell DermaShield™ 73-721 Series Green Neoprene Gloves

Product Code. 11796693 Shop All Ansell Products
Change view
Click to view available options
Size:
6
6.5
7
7.5
8
8.5
9
Unit Size:
200 pairs
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
11796693 9 200 pairs
11736693 6 200 pairs
11746693 6.5 200 pairs
11756693 7 200 pairs
12465080 7.5 200 pairs
11776693 8 200 pairs
11786693 8.5 200 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 11796693 Supplier Ansell Supplier No. 73721090
  • ONLINE EXCLUSIVE PRICE
    750.80 €
    491.19 € / 200 pairs
    Save 259.61 €
    34% Off
View all promotions
Estimated Shipment: 18-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Offers the comfort and flexibility of natural rubber gloves, but neoprene composition provides better chemical resistance. Free of latex proteins and accelerators, it minimizes both Type I and Type IV allergies associated with natural rubber.

  • Made from poly-chloroprene
  • For non-sterile controlled environments
  • Free from latex proteins and accelerators
  • Neoprene coating offers chemical resistance
  • Rolled beaded cuff prevents glove from rolling down
  • Bisque fingertip grip
  • Powder-free
TRUSTED_SUSTAINABILITY

Specifications

Back Material Neoprene
Cleanroom Class Class 100 (ISO 5)
Cuff Material Neoprene
Accelerator Free Yes
Applications Industrial
AQL 0.65
Color Green
Disposable Single-use
Exterior Finish Smooth
Hand Specific
Latex Free Yes
Material Polychloroprene
Powdered Powder Free
Product Type Controlled Environment Gloves
Size 9
Sterility Non-sterile
Thickness (Metric) 0.175 mm
Glove Cuff Color Green
Glove Cuff Style Beaded/Rolled
Quantity 200 Pair/Cs.
Resistant To Chemical resistance
Series 73-721
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.