missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell KCL™ Dermatril™ 740 Gloves
Description
- Disposable
- Chemically resistant in accordance with EN374
- High protection against chemical and bacteriological contamination
- Very good mechanical durability in comparison to conventional disposable gloves
- Approved for food handling and processing according to EU 1935/2004
- Free from natural latex
- Resistant against a multitude of cytostatic drugs virus-resistant according to ASTM 1671:2007
- Glove surface is silicone free
- Meets requirements of EN 455
- Medical device according to 93/42/EWG
- Excellent sense of touch
- Extremely comfortable
- Increased tear resistance
- Roughened fingertips for improved grip
- Snug fit
Specifications
Specifications
| Certifications/Compliance | ASTM 1671 2007 |
| Certifications/Compliance (Europe) | EC Category PPE 3, EN374, EU 1935/2004, EN 455, 93/42/EWG |
| Color | Blue |
| Material | Nitrile |
| Powdered | Powder Free |
| Size | 10 |
| Thickness (Metric) | 0.11 mm |
| Length (Metric) | 240 to 260 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?