missing translation for 'onlineSavingsMsg'
Learn More

SymLine™ Desktop and Wall Mounts

Product Code. 15846394
Change view
Click to view available options
Closure Size:
32 mm (OD) to Upper Thread GL 45
4 x UNF 1/4 in. 28 G and 2 x NPT 1/8 in.
6 x UNF 1/4 in., 1 x NPT 1/8 in.
GL 45 (m), Lower Thread GL 25 (m)
Lower Thread GL 25 (m) to Upper Thread GL 45 (m)
Includes:
Mount for Desktop Borehole (OD) 35 mm with Counter
Mount with Fittings for Capillary dia. 2.3/3.2 mm and 1 x NPT 1/8 in. Connection on Top, Tube Connector for (ID) dia. 6.4 to 9 mm, Pad dia. 53 mm, Connection to Pipe (OD) 32 mm
Mount with Mounting Flange for Rear Wall Borehole of 34 to 45 mm
Mount with Mounting Flange, Long Shaft for XL-funnel, two 90° Bends
Mount with Pad dia. 53 mm with Connecting Thread GL25 (m)
Product Type:
Desktop Mount
Wall Mount
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Closure Size Includes Product Type Unit Size
15846394 Lower Thread GL 25 (m) to Upper Thread GL 45 (m) Mount for Desktop Borehole (OD) 35 mm with Counter Desktop Mount Each
17327419 GL 45 (m), Lower Thread GL 25 (m) Mount with Mounting Flange, Long Shaft for XL-funnel, two 90° Bends Wall Mount Each
10243090 32 mm (OD) to Upper Thread GL 45 Mount for Desktop Borehole (OD) 35 mm with Counter Desktop Mount Each
15265134 6 x UNF 1/4 in., 1 x NPT 1/8 in. Mount with Fittings for Capillary dia. 2.3/3.2 mm and 1 x NPT 1/8 in. Connection on Top, Tube Connector for (ID) dia. 6.4 to 9 mm, Pad dia. 53 mm, Connection to Pipe (OD) 32 mm Desktop Mount Each
16313547 4 x UNF 1/4 in. 28 G and 2 x NPT 1/8 in. Mount with Pad dia. 53 mm with Connecting Thread GL25 (m) Desktop Mount Each
15357439 GL 45 (m), Lower Thread GL 25 (m) Mount with Mounting Flange for Rear Wall Borehole of 34 to 45 mm Wall Mount Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 15846394 Supplier SymLine™ Supplier No. 106455
  • ONLINE EXCLUSIVE PRICE
    163.00 €
    142.77 € / Pack of 1
    Save 20.23 €
    12% Off
Estimated Shipment: 24-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The filling units are mounted in space-saving fashion within your workspace. Available as a special HPLC connection, for direct connection to your waste tubing.

  • Desktop mount can be integrated into nearly all working areas
  • Whether used in conjunction with a work table or a fume cupboard, it always provides efficient transfer of liquid waste into connected waste systems
  • Flat desktop mount and HPLC waste collector in one
  • Integrated connections for capillaries and tubes allow this installation to protrude only slightly from the worktop
  • With the Rear Wall Mount, you use the available capacity of your working area for even more space for laboratory samples and experimental setups
  • You can dispose waste directly in the fume cupboard

Specifications

Closure Size Lower Thread GL 25 (m) to Upper Thread GL 45 (m)
Includes Mount for Desktop Borehole (OD) 35 mm with Counter
For Use With (Application) Transfer of Liquids Into Connected Waste Systems
For Use With (Equipment) 3 x and 4 x Collector, SafetyWasteCap, Safety Funnel and Pipe System
Material HDPE-EC
Product Type Desktop Mount
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.