missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Destructible Tamper Evident Matte Vinyl Labels for M6/M7 Printers

Tamper-resistant vinyl is designed to fracture easily in order to show signs of product tampering and to prevent on-piece label removal.

Brand:  Brady™ 174205

65.39 EUR valid until 2026-10-31
BEST PRICE on Promo! Use promo code "28008" to get your promotional price.


 View more versions of this product

Product Code. 17808254

  • ONLINE EXCLUSIVE PRICE
    72.45 €
    70.31 € / Pack of 500
    Save 2.14 €
    2% Off
View all promotions
Estimated Shipment: 27-11-2026
Add to basket
This item is not returnable. View return policy

Description

Description

  • High performance white matte vinyl with permanent adhesive is ideal for applications that require resistance to product tampering
  • Use caution when removing from liner as material is fragile
  • Service temperature of -40°C to 82°C (-40°F to 180°F)
  • Made of B-351 vinyl material
Specifications

Specifications

Not Autoclavable
Permanent Acrylic
White
Die-cut
Single-side Printable
Label
General Identification, Laboratory Labeling, Security Identification
No
Rectangle
-40°C to +80°C
0.071 mm
0.5 in.
25.4 mm
M6-17-351
ASTM D 1000, ASTM D 2979, ASTM G 155
None
Matte
Vinyl
Thermal Transfer
Non-sterile
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
500 Labels
-40°F to +176°F
0.0028 in.
0.5 x 1 in.
1 in.
12.7 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Promo
Expires: 2026-10-31
Safety Starts Here: Save Up to 60%
Promo Code: 28008
Make safety a priority while making your budget go further. For a limited time, save up to 60% across a wide selection of safety essentials for your laboratory and workplace.

Applying Promo and Adding...

Promo
Expires: 2026-10-31
Support a Safer, More Efficient Laboratory
Promo Code: 28026
Save up to 66% on trusted facility safety and maintenance solutions.

Applying Promo and Adding...

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.