missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Destructible Vinyl Tamper Resistant Labels for M710, M610, M611

Product Code. 17887874 Shop All Brady Products
Change view
Click to view available options
Dimensions (L x W):
12.7 x 25.4 mm
50.8 x 25.4 mm
Unit Size:
Pack of 100
Pack of 500
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
17887874 50.8 x 25.4 mm Pack of 100
17807884 12.7 x 25.4 mm Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17887874 Supplier Brady™ Supplier No. 312075
  • ONLINE EXCLUSIVE PRICE
    45.00 €
    43.41 € / Pack of 100
    Save 1.59 €
    3% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Vinyl labels for use with Brady™ Printers M611, M610 and M710.

  • Labels for the M610 and M611 Thermal Transfer Portable Printers
  • Parts can also be printed on the M710 Label Printer provided the roll adapter (M71-ADAPT) is used
  • High performance white matte vinyl with permanent adhesive is ideal for applications that require resistance to product tampering
  • Use caution when removing from liner as material is fragile
  • Service temperature of -40°C to 82°C

Specifications

Adhesive Type Permanent Acrylic
Coating None
Color White
Finish Satin
Format Label
Material Vinyl
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Tamper-resistant Labels
Sterility Non-sterile
For Use With (Application) General Identification
For Use With (Equipment) M610, M710, M611, BMP61, BMP71
Labels per Row 1 Label
Min. Operating Temperature (Metric) -40°C
Quantity 100 Labels
Shape Rectangle
Temperature Range (English) -40°F to +176°F
Temperature Range (Metric) -40°C to +80°C
Thickness (English) 0.0026 in.
Thickness (Metric) 0.066 mm
Dimensions (L x W) 50.8 x 25.4 mm
Length (English) 2 in.
Width (English) 1 in.
Width (Metric) 25.4 mm
Width (English) Printable Area 25.4 mm
Alternate Part Number M6-20-7351
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.