missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Deuterium Lamps

Product Code. 15374068 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
For Use With (Equipment):
ABI 757 759 783A 785A 1000S
Agilent 1100 DAD, 8453
Agilent 1100 VWD long life
Agilent 1100, 1200 DAD
Agilent 1100, 1200 G1315/G1365
Agilent 1290 DAD
Dionex PDA-100, PDA-3000, AD25
Dionex Ultimate UVD 3000
Hitachi L & U Series
Jasco UV970 975 1570 1575
Jasco V 500 530 550 560 570
PE Lambda 2 to 45 800 900 Bio
Shimadzu LC2010, D2
Shimadzu SPD10A, AVP, AV, AVVP
Shimadzu UV Spec,BioSpec-mini
Varian Prostar 325 335
Varian Prostar 330 DAD
Varian Prostar 340 345
Varian UV50/100/200 9050
Waters 2487 long life
Waters 996, 2996 PDA long Life
Waters Acquity 2489/2998
Unit Size:
Each
22 product options available for selection
Product selection table with 22 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Unit Size
15374068 Dionex Ultimate UVD 3000 Each
16200942 Agilent 1100, 1200 G1315/G1365 Each
16290942 Waters Acquity 2489/2998 Each
16260942 Shimadzu UV Spec,BioSpec-mini Each
16280942 Varian Prostar 340 345 Each
16240942 Hitachi L & U Series Each
16290932 ABI 757 759 783A 785A 1000S Each
16230942 Jasco V 500 530 550 560 570 Each
16210942 Agilent 1290 DAD Each
16250942 PE Lambda 2 to 45 800 900 Bio Each
16220942 Jasco UV970 975 1570 1575 Each
16270942 Varian Prostar 330 DAD Each
15314068 Agilent 1100 VWD long life Each
15324078 Shimadzu LC2010, D2 Each
15334078 Varian UV50/100/200 9050 Each
15344068 Agilent 1100 DAD, 8453 Each
15344078 Varian Prostar 325 335 Each
15354068 Agilent 1100, 1200 DAD Each
15364068 Dionex PDA-100, PDA-3000, AD25 Each
15364078 Waters 996, 2996 PDA long Life Each
15374078 Waters 2487 long life Each
15394068 Shimadzu SPD10A, AVP, AV, AVVP Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 22 options available.
22 options
This item is not returnable. View return policy
Product Code. 15374068
Estimated Shipment: 23-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed for compatibility with a variety of instruments. Fisherbrand™ Deuterium Lamps are individually tested, certified, and guaranteed to the same specifications as OEM.

  • Produced in state of the art manufacturing facilities approved by lamp manufacturers
  • Full traceability of manufactured products
  • Lamps available for all major instruments

Specifications

For Use With (Equipment) Dionex Ultimate UVD 3000
Product Type Deuterium Lamp
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.