missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KGW Isotherm™ Dewar Insulated Carrying Flasks
Click to view available options
Capacity (Metric):
1 L
3 L
Cap Lid Type:
Blue-coated Metal Cover
Unit Size:
Each
Description
- Cooling of small samples
- Silver-plated and evacuated
- Flexible applications in the laboratory
- Includes handle made from aluminum
- Includes insulated lid, held by two spring clips
- Available with either blue-coated metal cover or stainless steel cover
Specifications
Specifications
| Cap Lid Type | Blue-coated Metal Cover |
| Diameter (Metric) Outer | 120mm |
| For Use With (Application) | Cooling of small samples |
| Height (Metric) Inner | 150mm |
| Height (Metric) | 215mm |
| Includes | Insulated lid, held by two spring clips, handle |
| Capacity (Metric) | 1 L |
| Diameter (Metric) Inner | 100 mm |
| Material | Borosilicate Glass |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction