missing translation for 'onlineSavingsMsg'
Learn More

KGW Isotherm™ Dewar Insulated Carrying Flasks

Product Code. 10613131
Change view
Click to view available options
Capacity (Metric):
1 L
3 L
Cap Lid Type:
Blue-coated Metal Cover
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Cap Lid Type Unit Size
10613131 3 L Blue-coated Metal Cover Each
10047870 1 L Blue-coated Metal Cover Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10613131 Supplier KGW Isotherm™ Supplier No. 1213
  • ONLINE EXCLUSIVE PRICE
    402.00 €
    328.97 € / Pack of 1
    Save 73.03 €
    18% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For the storage and transport of temperature-sensitive goods such as dry ice. KGW Isotherm™ Dewar Insulated Carrying Flasks feature a robust design made from borosilicate glass 3.3.

  • Cooling of small samples
  • Silver-plated and evacuated
  • Flexible applications in the laboratory
  • Includes handle made from aluminum
  • Includes insulated lid, held by two spring clips
  • Available with either blue-coated metal cover or stainless steel cover

Specifications

Height (Metric) 305mm
Cap Lid Type Blue-coated Metal Cover
Diameter (Metric) Outer 160mm
Capacity (Metric) 3 L
Diameter (Metric) Inner 138 mm
For Use With (Application) Cooling of small samples
Height (Metric) Inner 230mm
Includes Insulated lid, held by two spring clips, handle
Material Borosilicate Glass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.