missing translation for 'onlineSavingsMsg'
Learn More

KGW Isotherm™ Dewar Insulated Carrying Flasks

Product Code. p-8290030
Click to view available options
Capacity (Metric):
1 L
3 L
Cap Lid Type:
Blue-coated Metal Cover
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10613131

Brand: KGW Isotherm™ 1213

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For the storage and transport of temperature-sensitive goods such as dry ice. KGW Isotherm™ Dewar Insulated Carrying Flasks feature a robust design made from borosilicate glass 3.3.

  • Cooling of small samples
  • Silver-plated and evacuated
  • Flexible applications in the laboratory
  • Includes handle made from aluminum
  • Includes insulated lid, held by two spring clips
  • Available with either blue-coated metal cover or stainless steel cover

Specifications

Cap Lid Type Blue-coated Metal Cover
Diameter (Metric) Outer 160mm
For Use With (Application) Cooling of small samples
Height (Metric) Inner 230mm
Height (Metric) 305mm
Includes Insulated lid, held by two spring clips, handle
Capacity (Metric) 3 L
Diameter (Metric) Inner 138 mm
Material Borosilicate Glass
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.