missing translation for 'onlineSavingsMsg'
Learn More

KGW Isotherm™ Dewar Large Insulating Flasks

Product Code. 10403501
Change view
Click to view available options
Capacity (Metric):
7 L
Height (Metric):
385mm
Depth (Metric) Inside:
275mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Height (Metric) Depth (Metric) Inside Unit Size
10403501 7 L 385mm 275mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10403501 Supplier KGW Isotherm™ Supplier No. 1241
Estimated Shipment: 09-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For the storage and transportation of temperature-sensitive dry goods such as dry ice. KGW Isotherm™ Dewar Large Insulating Flasks feature a robust design made from borosilicate glass 3.3.

  • Large aperture
  • Insulated lid (including grip)
  • Fully silvered as standard
  • Includes quick release clamp

Specifications

Cap Lid Type Loose
Color Blue
Depth (Metric) Inside 275mm
Diameter (Metric) Outer 250mm
For Use With (Application) Laboratory technique, Medicinal technique
Height (Metric) 385mm
Includes Lid Handle/Two Grips
Base Material Borosilicate Glass
Capacity (Metric) 7 L
Material Aluminum
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.