missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Chemistry Scoop
Shop All Bürkle Products
missing translation for 'orderingAttributeHoverText'
Capacity (Metric):
250 mL
600 mL
1000 mL
missing translation for 'unitSize'
Each
Description
- Sturdy support rod
- Handle length 1m
- Without metal parts
- Polypropylene
Specifications
Specifications
| Capacity (Metric) | 250 mL |
| Disposable | Reusable |
| Product Type | Scoop |
| For Use With (Application) | For Aggressive Liquids |
| Includes | Handle |
| Material | Polypropylene |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction