missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Diameter Glass Transport Crate

Product Code. 31777283
Change view
Click to view available options
Capacity (Metric):
33 L
42 L
52 L
62 L
Holds:
15 Glasses
24 Glasses
40 Glasses
Unit Size:
Each
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Holds Unit Size
31777283 62 L 15 Glasses Each
31777273 33 L 40 Glasses Each
31777268 42 L 40 Glasses Each
31777260 52 L 40 Glasses Each
31777251 62 L 40 Glasses Each
31777282 33 L 24 Glasses Each
31777279 42 L 24 Glasses Each
31777249 52 L 24 Glasses Each
31777280 62 L 24 Glasses Each
31777266 33 L 15 Glasses Each
31777270 42 L 15 Glasses Each
31777259 52 L 15 Glasses Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Product Code. 31777283 Supplier Gilac™ Supplier No. G627040
  • ONLINE EXCLUSIVE PRICE
    35.19 €
    25.99 € / Pack of 1
    Save 9.20 €
    26% Off
Estimated Shipment: 17-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Glass transport crates deliver secure, organized storage and transport for cylindrical components up to 66, 85, or 107 mm diameter.

  • Bin dimensions: (600 x 400 x 170) mm, (600 x 400 x 220) mm, (600 x 400 x 270) mm, (600 x 400 x 320) mm
  • Capacity: 40, 24, 15 glasses
  • Glass compartment dimensions: 66 x 67 mm ideal glass diameter: 60 mm (max 66 mm)
  • Glass compartment dimensions: 85 x 89 mm ideal glass diameter: 79 mm (max 85 mm)
  • Glass compartment dimensions: 107 x 114 mm ideal glass diameter: 101 mm (max 107 mm)
  • Weight: 2.46 kg, 2.88 kg, 2.63 kg reduces effort and the risk of musculoskeletal disorders (MSDs)
  • 2 separators: one positioned under the glasses, the other above to stabilize them, clipped at the handles
  • Optimal protection against impacts and breakage
  • Integrated handles for easy and secure handling
  • Stackable to optimize storage
  • Surface designed for labeling to quickly identify contents
  • Open design facilitates drying and drainage after washing
  • Can be cleaned by hand or in professional immersion washing
  • Made of PP-C (polypropylene copolymer)
  • Resistant to impacts and chemicals
  • Temperature resistance: -20 °C to 90 °C
  • 100% recyclable

Specifications

Type Transport Bin
Material PPCO
Color Gray
Shape Rectangular
Capacity (Metric) 62 L
Holds 15 Glasses
Dimensions (L x W x H) 600 x 400 x 270 mm
Diameter (Metric) 107 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.