missing translation for 'onlineSavingsMsg'
Learn More

Notrax Diamond CTE™ Barrier Entrance Mat with Aqua Dam

Product Code. 17781958
Change view
Click to view available options
Length (Metric):
90 cm
150 cm
180 cm
305 cm
Width (Metric):
60 cm
90 cm
91 cm
120 cm
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Width (Metric) unitSize
17781958 90 cm 60 cm Each
17711968 150 cm 90 cm Each
17741968 180 cm 120 cm Each
17771968 305 cm 91 cm Each
17701978 305 cm 120 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 17781958 Supplier Notrax Supplier No. 151S0023CH
  • ONLINE EXCLUSIVE PRICE
    33.60 €
    29.34 € / Pack of 1
    Save 4.26 €
    12% Off
Estimated Shipment: 12-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Notrax Diamond CTE™ Strong barrier entrance mat with Aqua Dam carpet covered rubber reinforced borders on all 4 sides. The textile top surface is high pressure mounded into a raised diamond strait pattern that works double duty to remove and trap dirt and moisture.

  • Strong barrier entrance mat with ''Aqua Dam'' carpet covered rubber reinforced borders on all 4 sides acts as a containment barrier and can hold up to 4 liters of water per square meter
  • The textile top surface is high pressure moulded into a raised diamond strait pattern that is non-directional and works double duty to remove and trap dirt and moisture
  • The durable crumb rubber backing provides maximum strength
  • Cleated backing minimizes movement on all surfaces and keeps mat elevated allowing wet hard floors to dry underneath

Specifications

Color Charcoal
Length (English) 35 in.
Length (Metric) 90 cm
Material Polypropylene
Type Industrial and Commercial Matting
Width (Metric) 60 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.