missing translation for 'onlineSavingsMsg'
Learn More

Notrax Diamond CTE™ Barrier Entrance Mat with Aqua Dam

Product Code. 17791968
Change view
Click to view available options
Dimensions (L x W):
90 x 60 cm
150 x 90 cm
305 x 91 cm
180 x 120 cm
305 x 120 cm
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
17791968 305 x 120 cm Each
17771958 90 x 60 cm Each
17701968 150 x 90 cm Each
17731968 180 x 120 cm Each
17761968 305 x 91 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 17791968 Supplier Notrax Supplier No. 151S0410BR
  • ONLINE EXCLUSIVE PRICE
    216.94 €
    175.85 € / Pack of 1
    Save 41.09 €
    18% Off
Estimated Shipment: 20-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Notrax Diamond CTE™ Strong barrier entrance mat with Aqua Dam carpet covered rubber reinforced borders on all 4 sides. The textile top surface is high pressure mounded into a raised diamond strait pattern that works double duty to remove and trap dirt and moisture.

  • Strong barrier entrance mat with ''Aqua Dam'' carpet covered rubber reinforced borders on all 4 sides acts as a containment barrier and can hold up to 4 liters of water per square meter
  • The textile top surface is high pressure moulded into a raised diamond strait pattern that is non-directional and works double duty to remove and trap dirt and moisture
  • The durable crumb rubber backing provides maximum strength
  • Cleated backing minimizes movement on all surfaces and keeps mat elevated allowing wet hard floors to dry underneath

Specifications

Dimensions (L x W) 305 x 120 cm
Color Brown
Length (English) 10 ft.
Length (Metric) 305 cm
Material Polypropylene
Type Industrial and Commercial Matting
Width (Metric) 120 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.