missing translation for 'onlineSavingsMsg'
Learn More

Notrax Diamond Flex™ Heavy Duty Workstation Mat

Product Code. 17712188
Change view
Click to view available options
Dimensions (L x W):
163 x 97 cm
163 x 102 cm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
17712188 163 x 97 cm Each
17732188 163 x 102 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17712188 Supplier Notrax Supplier No. 546S3864BY
  • ONLINE EXCLUSIVE PRICE
    286.65 €
    247.53 € / Pack of 1
    Save 39.12 €
    13% Off
Estimated Shipment: 04-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Notrax Diamond Flex™ - The 18.4 mm thick platform elevates and insulates the worker form the hard ground while the bulleted domes underneath allow the mat to bend and 'flex' with every movement.

  • High quality anti-fatigue individual workstation mat for heavy-duty industrial environments
  • Standard size mats for individual workstations are loose lay and require no installation
  • The 184 mm thick platform elevates and insulates the worker from the hard ground while the bulleted domes underneath allow the mat to bend and ''flex'' with every movement
  • Highly visible yellow safety ramps included on all sides to prevent tripping
  • 100% nitrile rubber compound

Specifications

Dimensions (L x W) 163 x 97 cm
Color Black/Yellow
Length (English) 5.3 ft.
Length (Metric) 163 cm
Material Rubber
Type Industrial and Commercial Matting
Width (Metric) 97 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.