missing translation for 'onlineSavingsMsg'
Learn More

Notrax Diamond Flex™ Nitrile FR Workstation Welding Mat

Product Code. 17732248
Change view
Click to view available options
Width (Metric):
97 cm
102 cm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (Metric) Unit Size
17732248 102 cm Each
17712248 97 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17732248 Supplier Notrax Supplier No. 646S4064BY
  • ONLINE EXCLUSIVE PRICE
    508.80 €
    412.72 € / Pack of 1
    Save 96.08 €
    18% Off
Estimated Shipment: 03-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Heavy duty oil-resistant and fire retardant diamond plate workstation welding mat. Tough 100% nitrile rubber compound is extremely durable and even withstands welding sparks. Standard size mats are loose lay and require no installation.

  • Heavy duty oil-resistant and fire retardant diamond plate workstation welding mat
  • Tough 100% nitrile rubber compound is extremely durable and even withstands welding sparks
  • Standard size mats for individual workstations are loose lay and require no installation
  • The 184 mm thick platform elevates and insulates the worker from the hard ground while the bulleted domes underneath allow the mat to bend and ''flex'' with every movement
  • Highly visible black or yellow safety ramps included on all sides to prevent tripping

Specifications

Color Black/Yellow
Length (English) 5.3 ft.
Length (Metric) 163 cm
Material Nitrile Fire Retardant Rubber Compound
Type Industrial and Commercial Matting
Width (Metric) 102 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.