missing translation for 'onlineSavingsMsg'
Learn More

Notrax Diamond Flex™ Nitrile Oil Resistant Workstation Mat

Product Code. 17752188
Change view
Click to view available options
Dimensions (L x W):
163 x 97 cm
163 x 102 cm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
17752188 163 x 97 cm Each
17772188 163 x 102 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17752188 Supplier Notrax Supplier No. 547S3864BY
  • ONLINE EXCLUSIVE PRICE
    390.60 €
    338.39 € / Pack of 1
    Save 52.21 €
    13% Off
Estimated Shipment: 12-08-2026
Læg i indkøbskurv
Læg i indkøbskurv
Denne vare kan ikke returneres. Se returpolicy

Notrax Diamond Flex™ Nitrile Oil Resistant Mat - The 18.4 mm thick platform elevates and insulates the worker from the hard ground while the bulleted domes underneath allow the mat to bend and 'flex' with every movement.

  • High quality anti-fatigue individual workstation mat for heavy-duty industrial environments
  • Standard size mats for individual workstations are loose lay and require no installation
  • The 184 mm thick platform elevates and insulates the worker from the hard ground while the bulleted domes underneath allow the mat to bend and ''flex'' with every movement
  • Highly visible yellow safety ramps included on all sides to prevent tripping
  • 100% nitrile rubber compound

Tekniske data

Dimensions (L x W) 163 x 97 cm
Color Black/Yellow
Length (English) 5.3 ft.
Length (Metric) 163 cm
Material Nitrile Rubber
Type Industrial and Commercial Matting
Width (Metric) 97 cm
Produkttitel
Vælg et problem

Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.