missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific Diamond™ White Glass Plain Microscope Slides

Product Code. 31922606
Change view
Click to view available options
Corner Style:
90°
Clipped
Edges:
Beveled
Ground
Unit Size:
Pack of 1440
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Corner Style Edges unitSize
31922606 90° Ground Pack of 1440
31923285 Clipped Beveled Pack of 1440
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 31922606 Supplier Globe Scientific Supplier No. 138010
 Restricted Item
In Stock
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Globe Scientific Inc. Diamond™ White Glass Plain Microscope Slides are pre-cleaned and ready to use

  • Available with 90° or clipped corners
  • Produced from the finest quality optical white glass
  • Packed in high quality white plastic boxes

Specifications

Length (Metric) 75 mm
Width (Metric) 25 mm
No. per Case 1440
No. per Pack 72
Sterility Non-sterile
Edges Ground
Material Glass
Precleaned Yes
Thickness (Metric) 1 mm
Color White
Corner Style 90°
Dimensions (L x W) 75 x 25 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.