missing translation for 'onlineSavingsMsg'
Learn More

Checkers Diamondback™ Tunnel Connector

Product Code. 17712508
Change view
Click to view available options
Color:
Orange
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
17712508 Orange Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17712508 Supplier Checkers Supplier No. PDBS0003YL
  • ONLINE EXCLUSIVE PRICE
    298.57 €
    242.24 € / Pack of 1
    Save 56.33 €
    18% Off
Estimated Shipment: 02-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Diamondback 4.5 in. hose bridge system provides protection for valuable cable and hose lines while ensuring a safer method of passage for vehicles. They can protect hoses and cables up to 4.5 in.

  • Checkers Diamondback 45 in. hose bridge system provides protection for valuable cable and hose lines while ensuring a safer method of passage for vehicles
  • They replace wooden and metal fabricated ramps and can be used to protect lines up to 45 inches in diameter
  • High density, all-weather polyurethane construction protects from damage by physical pressure and reduces cable and hose maintenance and replacement costs
  • The lightweight, modular design of interlocking sections provides multi-length flexibility
  • Checkers Hose Bridge Systems are intended for temporary installations only

Specifications

Dimensions (L x W x H) 41 x 26 x 14 cm
Color Orange
Material Polyethylene
Type Tunnel Connector
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.