missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KNF™ LABOPORT™ Diaphragm Vacuum Pump System SR 820 G and SR 840 G
Click to view available options
Flow Rate:
20 L/min.
34 L/min.
Dimensions (L x W x H):
260 x 282 x 234 mm
274 x 340 x 416 mm
Model:
SR820G
SR840G
Unit Size:
Each
Description
- Vacuum system comprising chemically resistant diaphragm vacuum pump, base plate, and two separator flasks on suction and pressure sides
- Modular expandable
- 100% oil-free transfer, thereby pure transferring, evacuation, and compression of gases
- High level of vapor and condensate compatibility
- Ideal for extremely aggressive, corrosive gases and vapors
- Integrated gas ballast valve
- 3-color status display for in operation, stand-by, and error
- Integrated rotational speed control
- Environmentally friendly
Specifications
Specifications
| Max. Vacuum | 6 Mbar (abs.) |
| Control | Integrated Rotational Speed Control |
| Motor Type | BLDC |
| Includes | Diaphragm vacuum pump, base plate, and two separator flasks |
| Dimensions (L x W x H) | 274 x 340 x 416 mm |
| Material | TFM™ PTFE |
| Model | SR840G |
| Plug Type | EU, UK |
| Weight (English) | 13.1 kg |
| Flow Rate | 34 L/min. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction