missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dichloromethane-d2, for NMR, 99.5 atom % D, Thermo Scientific Chemicals
Shop All Thermo Scientific Chemicals ProductsDescription
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
For NMR
Specifications
Specifications
| Physical Form | Liquid |
| Color | Colorless |
| Density | 1.3600g/mL |
| Deuterium (D) | 99.60% min. |
| Packaging | Glass Bottle |
| Refractive Index | 1.4218 |
| Water | 0.04% max. (Coulometric) |
| Quantity | 25 mL |
| Melting Point | -97.0°C |
| Boiling Point | 40.0°C |
| Show More |
Safety and Handling
Product Identifier
- Dichloromethane-d2
- Warning
- Carcinogenicity Category 2
- Serious eye damage/eye irritation Category 2
- Skin corrosion/irritation Category 2
- Specific target organ toxicity Category 3
- H315-Causes skin irritation.
- H319-Causes serious eye irritation.
- H336-May cause drowsiness or dizziness.
- H351-Suspected of causing cancer.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P302+P352-IF ON SKIN: Wash with plenty of water/soap.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P312-Call a POISON CENTER/doctor/if you feel unwell.
- P337+P313-If eye irritation persists: Get medical advice/attention.
- MIXTURE LIST-Contain: Dichloro(2H2)methane
RUO – Research Use Only
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?