missing translation for 'onlineSavingsMsg'
Learn More

BOLA Digestion Vessels

Product Code. 10431492
Change view
Click to view available options
Capacity (Metric):
20 mL
100 mL
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10431492 20 mL Each
10155061 100 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10431492 Supplier BOLA Supplier No. A24006
  • ONLINE EXCLUSIVE PRICE
    494.55 €
    430.68 € / Pack of 1
    Save 63.87 €
    12% Off
Estimated Shipment: 01-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Dimensionally stable basic vessel and screw cover made of TFM, homogenous and non porous surface

  • BOLA PTFE isostatically pressed, with smooth interior surface
  • 1 piece of sealing and rupture membranes already mounted, 10 sets of replacement membranes included in delivery
  • For samples of up to max. 0.5 g
  • Capacity 20 mL and 100 mL
  • Internal dimensions Height 22 x 60 mm, 50 O.D. and 35 x 110 mm, 70 O.D. of cover 60 mm and 95 mm respectively
  • Pressure max. bar 20 and 15
  • Temperature max 150 °C and 140 °C

Specifications

Product Type Digestion Vessel
Capacity (Metric) 20 mL
Height (Metric) 60 mm
Pressure 20 Bar
Temperature (Metric) Maximum 150°C
Width (Metric) 22 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.