missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ SHM-250 Series Digi-Mantle Heating Kit

Product Code. 13427629
Change view
Click to view available options
Capacity (Metric):
100 to 250 mL
1000 mL
500 mL
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
13427629 500 mL Each
11778342 100 to 250 mL Each
11854381 1000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 13427629 Supplier Cole-Parmer™ Supplier No. 3620419
  • ONLINE EXCLUSIVE PRICE
    4430.00 €
    3974.35 € / Pack of 1
    Save 455.65 €
    10% Off
View all promotions
Estimated Shipment: 23-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

This SHM-250 Series Digi-Mantle Heating Kit includes a heating mantle controller and interchangeable heating cartridge.

  • Achieve uniform temperature up to 450°C across round bottom flask.
  • Stirring speeds from 100 to 2000 rpm with excellent stability.
  • Vented casing keeps heating cartridge cool to the touch.
  • Modular design allows different size heating cartridges to be used on the same Digi-Mantle controller.
  • Control temperature and stirring speed independently on the Digi-Mantle digital controller.
  • The control panel features indicator lights for power, heater, and stirrer.
  • Microprocessor-controlled heater displays the heat setting as a percentage of the total power.
  • View the actual temperature (up to 220°C) of the flask content on a 3-digit LCD display by using the included temperature probe.
  • Each Digi-Mantle heating kit includes a controller and a heating cartridge that accommodates 100 to 250 mL, 500 mL, or 1000 mL round bottom flask.
  • Due to its modular design a different size heating cartridge can be used with the same controller, saving you money.

Specifications

Capacity 500 mL (16.9 oz.)
Capacity (Metric) 500 mL
For Use With Round Bottom Flasks
Dimensions (L x W x H) 300 x 300 x 650 mm
Height (English) 25.6 in.
Height (Metric) 650 mm
Length (Metric) 300 mm
Voltage 230 V
Material Powder-coated aluminum
Speed 100 to 2000 rpm
Weight (Metric) Shipping 3.1 kg
Weight (English) Shipping 6.8 lb.
Width (English) 11.8 in.
Width (Metric) 300 mm
Product Type Heating Mantle
Temperature (Metric) 450°C
Capacity (English) 16.9 oz.
Temperature (English) 842°F
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.