missing translation for 'onlineSavingsMsg'
Learn More

Digi-Sense™ Precalibrated CFM/CMM Hot-Wire Thermoanemometer

Product Code. 15880026
Change view
Click to view available options
Airflow Rate:
20 to 4925 fpm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Airflow Rate unitSize
15880026 20 to 4925 fpm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15880026 Supplier Digi-Sense™ Supplier No. 2025016
Estimated Shipment: 02-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Includes

telescoping hot-wire probe sensor with cable, USB cable, software CD, hard carrying case, AC/DC power adapter, one 9 V battery, and NIST-traceable calibration report with data supplied by InnoCal.

High precision at very low air velocities and flow rates

  • Reliable measurements guaranteed
  • Precalibrated to NIST-traceable standards
  • Measure air velocities up to 4925 ft/min (25 m/s) to cover a broad range of applications
  • Measure airflow up to 99,900 CFM (99,900 CMM)
  • Large dual-function LCD with backlight capability for easy reading
  • Auto power-off extends battery life

Warranty

2 Years

Specifications

Type Hot Wire Anemometer/Thermometer
Accuracy ±5% + 1 digit (Reading) or ±1% + 1 digit (Full Scale)
Airflow Rate 20 to 4925 fpm
Case Material Plastic
Gas Type Air
Color Blue, Gray
Description Hot Wire Thermoanemometer with NIST Traceable Calibration
For Use With (Application) HVAC or outdoor environments
Height (English) 2 in.
Height (Metric) 5.1 cm
Length (English) 8.25 in.
Length (Metric) 21 cm
Power Supply Details One 9 V battery
Width (Metric) 7.6 cm
Temperature (English) 32°F to 122°F
Temperature (Metric) 0°C to 50°C
Width (English) 3 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.