missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Thermocouple General-Purpose Air/Gas Probe

Product Code. 15899995
Change view
Click to view available options
Temperature Range (Metric):
-150°C to +537°C
-200°C to +260°C
0°C to 537°C
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) unitSize
15899995 -150°C to +537°C Each
15889995 -200°C to +260°C Each
15830006 0°C to 537°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
The temperature range is for the probe tip only. The handle material may be affected if they probe is rated higher than the handle depending on exposure time, application, and handle material.
Product Code. 15899995 Supplier Cole-Parmer™ Supplier No. 0851675
Estimated Shipment: 24-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy
The temperature range is for the probe tip only. The handle material may be affected if they probe is rated higher than the handle depending on exposure time, application, and handle material.

Thermocouple General-Purpose Air/Gas Probe is ideal for measuring a wide range of air temperatures.

  • Response Time: 1.75 seconds or greater
  • Exposed Junction is protected by a rigid stainless steel shield minimize error from radiated heat.
  • Each probe comes with a color coded ANSI coiled cable: type J-black, type K-yellow, type T-blue, and type E-purple.
  • Custom designs or changes to this product are available upon request.
  • Note: the temperature range is for the probe tip only.
  • The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material.
  • ABS handles are rated to 220°F (104°C).
  • PVC handles are rated to 200°F (93°C).
  • Stainless Steel handles are rated at 450°F (232°C).
  • Mini Connectors are rated to 392°F (200°C).

Warranty

6 Month

Specifications

Type Probe
Includes 5 ft. color-coded ANSI coiled cable with mini connector
Material Stainless Steel (Sheath), ABS Plastic (Handle)
Warranty 6 Months
For Use With (Application) Air and gas temperature measurement
For Use With (Equipment) Thermocouple Thermometers for Type-K with Mini Connector
Accuracy ±3.0°F (1.1°C) or ±0.4% reading above 212°F(100°C); ±3.6°F (2.2°C) or 2% of reading between -58 to 211°F (-50 to 99°C); ±7.2°F (4°C) or ±4% of reading between -60 to -238 (-51 to -150°C), whichever is greater
Response Time 1.75 seconds or greater
Temperature Range (English) -250°F to +1000°F
Temperature Range (Metric) -150°C to +537°C
Length (English) 8.5 in. (Sheath), 5.5 in. (Handle)
Length (Metric) 21.6 cm Sheath, 14 cm (Handle)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.