missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Digi-Sense Thermocouple Probes

Product Code. 12601116 Shop All Cole-Parmer Products
Change view
Click to view available options
Diameter (Metric) Outer:
0.508 mm
1 mm
1.6 mm
3.175 mm
3.68 mm
4.77 mm
6.35 mm
Length (Metric):
38.1 mm
203.2 mm
254 mm
304.8 mm
600 mm
Type:
RTD Probe
Thermocouple Probe, Grounded Junc.
Thermocouple Probe, Ungrounded Junc.
Packungsgröße:
Each
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Artikelnummer. Diameter (Metric) Outer Length (Metric) Type Packungsgröße
12601116 1.6 mm 600 mm Thermocouple Probe, Ungrounded Junc. Each
11730399 6.35 mm 304.8 mm Thermocouple Probe, Grounded Junc. Each
11821375 3.68 mm 254 mm Thermocouple Probe, Grounded Junc. Each
11785619 3.175 mm 254 mm Thermocouple Probe, Grounded Junc. Each
11795579 1 mm 304.8 mm Thermocouple Probe, Grounded Junc. Each
11785579 0.508 mm 304.8 mm Thermocouple Probe, Grounded Junc. Each
11796169 3.68 mm 203.2 mm Thermocouple Probe, Grounded Junc. Each
11734179 4.77 mm 38.1 mm RTD Probe Each
11715589 1.6 mm 600 mm Thermocouple Probe, Grounded Junc. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Este artículo no se puede devolver. Vea la política de devoluciones
Código de producto. 12601116 Proveedor Cole-Parmer™ N.º de proveedor 9363122
Power Your Renewable Energy Research
Use promo code 28029
Ver todas las promociones
Estimated Shipment: 29-12-2026
Añadir a la cesta
Añadir a la cesta

missing translation for 'validMainframeMsg'

Este artículo no se puede devolver. Vea la política de devoluciones

Use these general purpose probes for a wide variety of applications and environments. Cole-Parmer™ Digi-Sense Thermocouple Probes are designed for use with liquids, gases and semisolids.

  • Response Time: 2 seconds or greater
  • ABS handles provide a light weight design for ease of use along with durability
  • Probe handles feature a strain relief spring that protects the cable connection against damage due to repeated flexing and tugging
  • Each probe comes with color coded ANSI miniconnectors: type J, black; type K, yellow and type T, blue

Especificaciones

Accuracy ±0.4/±3.6/2/±4%
Description Type-K, Hi-Temperature 25 in. L, .063 in. Dia Probe, Mini Conn, Ungrd, 3ft 24-Ga
Temperature (Metric) -150°C to +920°C
Type Thermocouple Probe, Ungrounded Junc.
Material ICONEL™ Sheath Material, Miniature Stainless Steel Handle
Length (Metric) 600 mm
Diameter (Metric) Outer 1.6 mm
Título del producto
Seleccione un problema

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.