missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Digi-Sense™ Thermocouple Thermometer
Perfect for the lab or the production floor. Digi-Sense™ Thermocouple Thermometers provide accurate and reliable temperature measurement in an economic and compact design
Brand: Cole-Parmer™ 20250-01
Code : NEW
Additional Details : Weight : 0.25000kg
Description
- Handheld thermocouple thermometers
- Reliable measurements, guaranteed! Precalibrated to NIST-traceable standards
- Relative time stamp provides a time reference for major events
- Electronic off set function allows compensation of thermocouple probe errors
- Features include Min/Max/Avg, Hold, °F/°C or Kelvin (K) selectable units, relative time stamp on Min/Max/Avg, electronic off set function and auto power-off to save on battery power
- Meters accept both type K or J thermocouple probes with a miniconnector
- Plus the NIST-traceable precalibration means you get reliable measurements right out of the box, saving you time and money
- Model 20250-01 has a single type K or J input and unique side-button controls for easy one-handed operation
- What's included: Type K bead wire temperature probe, three AAA batteries and NIST-traceable calibration report with data supplied by InnoCal
Specifications
6 3/8 in. | |
Digi-Sense Thermocouple Thermometer, Type K/J | |
Thermocouple Thermometer, Type K/J | |
-210°C to +1372°C | |
Backlit LCD |
1 probe | |
0.1°; 1° above 1000° | |
-346°F to +2501°F | |
AAA |