missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Digi-Sense™ Traceable™ Jumbo Refrigerator/Freezer Thermometer with Calibration
Shop All Cole-Parmer ProductsDescription
- Product is factory calibrated, accuracy is based on calibration range.
- Glass bottle probe are sealed and filled with unique nontoxic glycol solution.
- Includes NIST-traceable calibration certificate with data, Velcro and magnetic strips, and one AAA alkaline battery.
- Thermometer is designed for monitoring freezers, water baths, heating blocks, incubators, refrigerators and other general-purpose applications.
- Display simultaneously shows maximum, minimum, and current probe temperatures.
- Min/max monitors high/low readings for any time period.
- Alarm is programmable in 1° increments.
- The 10 ft. (3m) micro-cable with solid-state probe permits doors to close on it.
- Model 94460-74 is supplied with special bottle probe specifically designed for refrigerator/freezer applications.
- The glass bottle probe is sealed and filled with patented nontoxic glycol solution, which protects the sensor from rapid temperature changes when refrigerator door is opened.
Specifications
Specifications
| Certifications/Compliance | NIST-Traceable |
| Diameter (English) Probe | 0.1875 in. |
| Diameter (Metric) Probe | 4.8 mm |
| Display Dimensions | 1.5 in. |
| Height (English) | 4.25 in. |
| Height (Metric) | 108 mm |
| Length (English) Probe | 0.875 in. |
| Length (Metric) | 82.6 mm |
| Length (Metric) Probe | 22.2 mm |
| Resolution | 0.1° |
| Show More |
Product Title
En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.
Vous avez repéré une opportunité d'amélioration ?