missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Digi-Sense™ Traceable™ Water-Resistant Thermocouple Thermometer with Calibration

Product Code. 11753559 Shop All Cole-Parmer Products
Change view
Click to view available options
Temperature Range (Metric):
-200°C to +1370°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) Unit Size
11753559 -200°C to +1370°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11753559 Supplier Cole-Parmer™ Supplier No. 9121030
  • ONLINE EXCLUSIVE PRICE
    190.00 €
    152.79 € / Pack of 1
    Save 37.21 €
    19% Off
Estimated Shipment: 29-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Highly advanced, yet easy to use

  • The rugged ABS construction makes this meter shock-resistant.
  • Gasketed in order to seal out dirt, dust, fumes and water.
  • Perfect for use in lab or plant environments.
  • A microprocessor updates the display twice every second.
  • Meter features recall, min/max, Hold, °F/°C selectable units, count-up timer and high/low alarm.
  • Accepts type K thermocouple probes with miniconnector.
  • Back-lighting button permits reading in dark areas.
  • Traceable™ products are calibrated to NIST-traceable standards and ready to use upon receipt.
  • Each product goes through an intense vetting process before it can carry the Traceable name and includes NIST-traceable certification.
  • This means that a 17025-accredited calibration test lab has confirmed that the product meets or exceeds all stated specifications, saving you both time and money by not having to calibrate separately.
  • NIST-traceable calibration also helps you meet quality standards and regulatory compliance for ISO, FDA, cGMP, VFC, CAP, CLIA and Joint Commission requirements.

Specifications

Display Dimensions 0.625 in.
Probe Type Type K
Resolution 0.1°; 1° above 1369.9° and below -199.9°
Description Traceable™ Water-Resistant Thermocouple Thermometer with Calibration
Temperature Range (English) -328°F to +2498°F
Temperature Range (Metric) -200°C to +1370°C
Battery Type 3 x AAA
Display 3.75-digit LCD
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.