missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Digital Drive for Micropump A-Mount Pump Head

Product Code. 15386236
Change view
Click to view available options
Flow Rate:
0.6 to 4212 mL/min.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Flow Rate unitSize
15386236 0.6 to 4212 mL/min. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15386236 Supplier Masterflex™ Supplier No. 7521170
Add to basket
Add to basket
This item is not returnable. View return policy

Use this remote-capable drive for automated process applications. Cole-Parmer™ Digital Gear Pump Systems are easily operated from the intuitive, multilanguage LCD front panel or optional foot switch 07523-92 for hands-free on/off control.

  • Drive features set time interval between dispense cycles for hands-free dispensing
  • Batch count function counts down and displays batches completed
  • Cumulative volume function enables you to track total volume dispensed over multiple cycles
  • Remote control options include speed control input 0 to 20mA, 4 to 20mA or 0 to 10V
  • Tachometer output 0 to 20mA, 4 to 20mA, or 0 to 10V
  • Pumping direction and start/stop/purge require open collector or contact closure
  • View pump performance continually
  • Retrieve displacement and flow values by pump head size
  • Graphical LCD shows four operating modes
  • IP33 rating ensures splash and dust resistance protects internal components from damage
  • Systems deliver pulse-free flow in combination with Micropump™ A-mount head
  • Remote control via DB25 female connector on drive
  • Includes: 6 ft. (1.8m) line cord with IEC 320/CEE22 socket and country specific plug/cord set

Specifications

Description Digital Drive for Micropump A-Mount Pump Head
Flow Rate 0.6 to 4212 mL/min.
Max. Operating Temperature (Metric) 40°C
Max. Operating Temperature (English) 104°F
Overall Height (English) 8.5 in.
Overall Height (Metric) 21.6 cm
Overall Length (English) 10 in.
Overall Length (Metric) 25.4 cm
Overall Width (English) 8.5 in.
Overall Width (Metric) 21.6 cm
Speed 3600 rpm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.