missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ Digital Fridge or Freezer Thermometer with Calibration Certificate

Product Code. 17873048
Change view
Click to view available options
Calibrated:
3 Point Traceable
3-point UKAS
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Calibrated unitSize
17873048 3 Point Traceable Each
17893098 3-point UKAS Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17873048 Supplier Brannan™ Supplier No. 22/400/3 + 49/101/0
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Digital fridge or freezer thermometer with alarm and LED light. Complete with traceable calibration.

  • High accuracy thermometer
  • Displays fridge or freezer temperature and room temperature simultaneously
  • Alarm sounds and LEDs flash if fridge or freezer temperature falls outside safe zones
  • Temperature range -50 to +70°C
  • 1 m cable with suction cup
  • Adhesive pad for fixture to appliance
  • Magnetic fixture on back of thermometer

Specifications

Calibration Points 0°C, 20°C, 35°C
Includes Probe and suction pad
Length (Metric) 13.5 cm
Material Plastic
Probe Type 1 m cable and suction cup
Max. Temperature (English) 158°F
Max. Temperature (Metric) +70°C
Min. Temperature (English) -58°F
Min. Temperature (Metric) -50°C
Temperature Range (English) -58°F to +158°F
Temperature Range (Metric) -50°C to +70°C
Calibrated 3 Point Traceable
For Use With (Equipment) Fridge or Freezer
Battery Type 1 x AAA
Accuracy ± 1°C between 0 and 40°C, otherwise ± 2°C
Subdivision 0.1°C
Immersion Length 76 mm
Display LCD
Width (Metric) 2.6 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.