missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ Digital Fridge Thermometer with Alarm

Product Code. 13059202
Change view
Click to view available options
Temperature Range (Metric):
-50°C to +70°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) Unit Size
13059202 -50°C to +70°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 13059202 Supplier Brannan™ Supplier No. 22/400/3
Sample Preparation and Storage Essentials
Use promo code 27996
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Sounds an alarm sounds and flashes LED lights for 5 seconds every minute when the temperature goes outside the safety zone. Brannan™ Digital Fridge Thermometer with Alarm includes 1m probe cable and suction pad.

Displays digital temperature of your fridge or freezer. Alarm sounds and LED lights flash for 5 seconds every minute when the temperature goes outside the safety zone.
  • Switch between °C and °F
  • Includes 1m probe cable and suction pad
  • Batteries included

Specifications

Depth (Metric) 20 mm
Dimensions (L x W x H) 135 x 26 mm
Display Dimensions 58 x 12 mm
Length (Metric) 135 mm
Length (Metric) Probe 1 m
Weight (Metric) 57 g
Product Type Digital Fridge Thermometer
Max. Temperature (English) 158°F
Max. Temperature (Metric) 70°C
Min. Temperature (English) -58°F
Min. Temperature (Metric) -50°C
Temperature Range (Metric) -50°C to +70°C
Accuracy ±1 between 0 and 40°C otherwise ±2°C
Subdivision 0.1°C
Width (Metric) 26 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.