missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 120 - General Purpose Digital Heating Circulator Stirrer with Integrated Pump and Stainless Steel Bath

Product Code. 17265566 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Capacity (Metric):
5 L
12 L
18 L
26 L
38 L
Dimensions (L x W x H):
330 x 180 x 395 mm
360 x 330 x 395 mm
540 x 330 x 395 mm
540 x 330 x 405 mm
730 x 333 x 450 mm
Temperature Range:
15°C to 120°C
5°C to 120°C
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Dimensions (L x W x H) Temperature Range Unit Size
17265566 38 L 730 x 333 x 450 mm 5°C to 120°C Each
17275566 5 L 330 x 180 x 395 mm 15°C to 120°C Each
17235566 12 L 360 x 330 x 395 mm 5°C to 120°C Each
17245566 18 L 540 x 330 x 395 mm 5°C to 120°C Each
17255566 26 L 540 x 330 x 405 mm 5°C to 120°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 17265566
 Restricted Item
Estimated Shipment: 05-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Versatile, mid-range circulator and tank with comprehensive specification to suit most applications for precision temperature control.

Incorporates Intelligent Control Optimisation TM (ICO) for adaptive intelligent PID temperature control.
  • Stability: ±0.05°C
  • Clear, bright 4-digit LED display
  • Simple, intuitive user interface with dial and two function buttons
  • Model available with or without T-clamp
  • Low-liquid detection (float switch)
  • Adjustable over temperature cut-out
  • 2-point user calibration
  • Visual alarm
  • Integral pump for external circulation
  • Accessories including lids, racks and immersion coolers sold separately
TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 10 gal.
Capacity (Metric) 38 L
Condenser Type Air-cooled
Cooling Capacity -15°C (with immersion cooler)
Flow Rate 16 L/min.
Temperature Range 5°C to 120°C
Type Heating Circulator with Open Bath
External Circulation Yes
Includes 38 L Stainless Steel Tank
Material Stainless Steel
Max. Pressure 210 mbar
Dimensions (L x W x H) 730 x 333 x 450 mm
Voltage 220/240 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.