missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ TC120 Series Digital Heated Circulating Bath, Stainless Steel Tank

Product Code. 12327637
Change view
Click to view available options
Capacity (Metric):
5 L
12 L
18 L
26 L
38 L
Dimensions (L x W x H):
330 x 180 x 395 mm
360 x 330 x 395 mm
540 x 330 x 395 mm
540 x 330 x 405 mm
730 x 333 x 450 mm
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Dimensions (L x W x H) Unit Size
12327637 5 L 330 x 180 x 395 mm Each
12717829 18 L 540 x 330 x 395 mm Each
12727829 26 L 540 x 330 x 405 mm Each
12737829 38 L 730 x 333 x 450 mm Each
12707829 12 L 360 x 330 x 395 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 12327637 Supplier Grant Instruments™ Supplier No. TC120ST5
  • ONLINE EXCLUSIVE PRICE
    1780.00 €
    1762.00 € / Pack of 1
    Save 18.00 €
    1% Off
View all promotions
 Restricted Item
Estimated Shipment: 16-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Versatile mid-range Optima heated circulator and stainless steel tank with comprehensive specification to suit most applications for precision temperature control.

  • Stability ±0.05ºC.
  • Clear, bright 4 digit LED display
  • Simple, intuitive user interface: dial and two function buttons.
  • Model available with/without clamp (TClamp)
  • Low-liquid detection (float switch)
  • Fixed over temperature
  • 2 point user calibration
  • Visual alarm
  • Integral pump for external circulation
  • Visual alarm
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 5 L
Flow Rate 16 L/min.
Temperature Range 0°C to 120°C
External Circulation Yes
Material Stainless Steel Tank
Max. Pressure 210 mbar
Dimensions (L x W x H) 330 x 180 x 395 mm
Voltage 120/230 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.