missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 150 - Advanced Heated Circulator and Stirring Bath with Integrated Pump

Product Code. 17285566 Shop All Fisherbrand Products
Change view
Click to view available options
Voltage:
220/240 V
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Voltage unitSize
17285566 220/240 V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17285566
 Restricted Item
Estimated Shipment: 18-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Advanced digital thermostat offers great temperature stability and temperature control for demanding applications.

  • Provides ideal performance for routine and sophisticated applications requiring accurate temperature control up to a maximum of 150°C.
  • Model available with or without T-clamp for independent use of virtually any vertical sided tank.
  • Stability: ±0.01°C / Uniformity: ±0.05°C
  • Powerful integral pump for external fluid circulation
  • Large, bright full color display with a choice of 5 languages
  • Low-liquid detection (float switch)
  • Adjustable over temperature cut out
  • 5-point user calibration
  • Easy to program via interface or remotely via PC / Laptop with user software
  • Optional remote probe
  • Other accessories including lids, racks and immersion coolers sold separately
TRUSTED_SUSTAINABILITY

Specifications

Communications Digital
Condenser Type Air-cooled
Cooling Capacity -15°C (with immersion cooler)
Flow Rate 18 L/min.
Temperature Range -50°C to +150°C
Type Heating Circulator
Display Full Color QVGA TFT
External Circulation Yes
Max. Pressure 310 mbar
Temperature Presets 3 Presets
Timer 1 min. to 99 hr. 59 min.
Dimensions (D x W x H) 172 x 141 x 342 mm
Weight (English) 5.7 lb.
Weight (Metric) 2.6 kg
Voltage 220/240 V
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.