missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Digital Heating Shaking Drybath

Product Code. 15298844 Shop All Thermo Scientific Products
Change view
Click to view available options
Electrical Requirements:
230 V, 50/60 Hz
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Electrical Requirements Unit Size
15298844 230 V, 50/60 Hz Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 15298844 Supplier Thermo Scientific™ Supplier No. 88880028
  • ONLINE EXCLUSIVE PRICE
    1660.00 €
    1377.00 € / Pack of 1
    Save 283.00 €
    17% Off
View all promotions
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Increase lab versatility with our digital heating shaking drybath, which can be used as a drybath, shaker or both.

Increase lab versatility with the Thermo Scientific™ Digital Heating Shaking Drybath, which can be used as a drybath, shaker or both. PID control ensures consistent shaking results and precise temperature control. Drybath has a low-profile design and two types of timing modes.

PID control ensures consistent shaking results and precise temperature control.
  • Speed range from 150 to 1500rpm (block dependent)
  • Program Storage:
    • 10 programs, up to 10 steps per program
    • Interval shaking function allows shaking and nonshaking in same program
  • Two types of timing modes:
    • Start only after temperature reaches desired set point
    • Start immediately after the timer is set
  • Low-profile design
  • Easily changed blocks in multiple sizes for maximum flexibility

Warranty

2 Years

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance CE
Controller Type Feedback Control PID
Capacity (Metric) 0.5, 1.5, 50 mL
Lighting LED
No. of Places 96
Plug Type Cord set w/various plugs
Temperature Range (Metric) Ambient +5° to 100°C
Type Platform Shaker
Display Digital
No. of Blocks Not included; purchase separately
Speed 150 to 1,500rpm (96-well block); 150 to 1,200rpm (0.5mL, 1.5mL and 50mL tube blocks)
Temperature Accuracy 0.5°C (0.9°F) at 80°C
Warranty 2 Years
Dimensions (L x W x H) 13.1 x 10.9 x 6.7 in. (334 x 276 x 170 mm)
Diameter (Metric) Orbit 2 mm
Shipping Weight (English) 18.3 lb.
Shipping Weight (Metric) 8.3 kg
Electrical Requirements 230 V, 50/60 Hz
Voltage 230 V
Frequency 50/60 Hz
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.