missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Digital Heating Shaking Drybath
1376.79 EUR valid until 2024-12-31
Use promo code "21906" to get your promotional price.
1224.00 EUR valid until 2024-03-30
Use promo code "21648" to get your promotional price.
1376.79 EUR valid until 2024-04-30
Use promo code "21656" to get your promotional price.
1376.79 EUR valid until 2024-03-30
Use promo code "21741" to get your promotional price.
Use promo code "21906" to get your promotional price.
1224.00 EUR valid until 2024-03-30
Use promo code "21648" to get your promotional price.
1376.79 EUR valid until 2024-04-30
Use promo code "21656" to get your promotional price.
1376.79 EUR valid until 2024-03-30
Use promo code "21741" to get your promotional price.
Click to view available options
Speed:
150 to 1,500rpm (96-well block); 150 to 1,200rpm (0.5mL, 1.5mL and 50mL tube blocks)
Plug Type:
Cord set w/various plugs
Electrical Requirements:
230 V, 50/60 Hz
Description
Increase lab versatility with the Thermo Scientific™ Digital Heating Shaking Drybath, which can be used as a drybath, shaker or both. PID control ensures consistent shaking results and precise temperature control. Drybath has a low-profile design and two types of timing modes.
PID control ensures consistent shaking results and precise temperature control.
- Speed range from 150 to 1500rpm (block dependent)
- Program Storage:
- 10 programs, up to 10 steps per program
- Interval shaking function allows shaking and nonshaking in same program
- Two types of timing modes:
- Start only after temperature reaches desired set point
- Start immediately after the timer is set
- Low-profile design
- Easily changed blocks in multiple sizes for maximum flexibility
Warranty
2 Years
Specifications
Certifications/Compliance | CE |
Controller Type | Feedback Control PID |
Capacity (Metric) | 0.5, 1.5, 50 mL |
Lighting | LED |
No. of Places | 96 |
Plug Type | Cord set w/various plugs |
Temperature Range (Metric) | Ambient +5° to 100°C |
Type | Platform Shaker |
Display | Digital |
No. of Blocks | Not included; purchase separately |
Show More |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'