missing translation for 'onlineSavingsMsg'
Learn More

Aalborg™ Digital Mass Flowmeter

Product Code. 13507360
Click to view available options
Airflow Rate:
0 to 10 mL/min.
20 to 50 L/min.
Model:
Digital Mass Flowmeter
Stainless Steel Mass Flowmeter
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 13507360

Brand: Aalborg™ DFM37SVAL2AB5/3OB33SS

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use a local four button teypad and LCD to access all features of the flow meter. Aalborg™ Digital Mass Flowmeter supports automatic sensor zero offset adjustments.

  • Multi-drop capability of up to 255 units (for RS-485 option)
  • Stores calibration data for up to ten different gases
  • Supports ten different engineering units including user defined
  • Programmable 12 digits totalizer indicates total gas volume
  • Flow alarm limits for high, low gas flow with relay output
  • Pressure Alarm limits for high, low gas pressure with relay output
  • Temperature alarm limits for high low gas temperature with relay output
  • Four button keypad large 128 x 64 graphical LCD with back light
  • Digital (RS-232 or RS-485), analog outputs operate simultaneously
  • Internal conversion factors for up to 32 gases
  • Automatic zero adjustment
  • Self-diagnostic tests

Certifications

NIST

Specifications

Type Flowmeter
Accuracy ±1%
Airflow Rate 20 to 50 L/min.
Pressure Rating 5 to 100 psig
Connections 0.63 cm (0.25 in.) Standard Compression Fittings
Model Digital Mass Flowmeter
Repeatability ±0.15% (Full Scale)
Temperature (English) 32° to 122°F
Temperature (Metric) 0°C to 50°C
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.