missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ Digital Mini Incubator

Product Code. 16368611 Shop All Gilson Products
Change view
Click to view available options
Temperature Range (Metric):
Ambient +5° to 60°C
Ambient -15° to 60°C
Plug Type:
EU
UK
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) Plug Type Unit Size
16368611 Ambient -15° to 60°C EU Each
16348611 Ambient +5° to 60°C EU Each
16358611 Ambient +5° to 60°C UK Each
16378611 Ambient -15° to 60°C UK Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 16368611 Supplier Gilson™ Supplier No. 36110850
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
 Restricted Item
Estimated Shipment: 01-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Digital Mini Incubator with built-in digital temperature control, allowing you to accurately set the internal temperature without an external thermometer. Two models are available for heating only or heating and cooling, both with small footprints that accommodate large flasks.

  • The Digital Mini Incubator uses digital temperature controls to set and monitor the internal chamber temperature with improved accuracy over external thermometers and analog controls.
  • The large LED panel displays the internal temperature for quick review.
  • Two models are available:
    • Heat only – temperature range of +20°C to 60°C
    • Heat and cool – temperature range of  5°C to 60°C
  • Accommodates 2 L flasks in a small footprint that saves benchtop space.
  • It includes two removable shelves and has a built-in internal universal outlet for connecting other instruments such as small shakers.
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 20 L
Plug Type EU
Temperature Range (Metric) Ambient -15° to 60°C
Type Incubator with heating and cooling
Temperature Accuracy ± 0.5°C at 37°C
Weight (English) 15 lb.
Weight (Metric) 6.5 kg
Electrical Requirements 50/60 Hz, 100/240 V
Voltage 100/240 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.