missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Digital Mini Incubator Heating and Cooling

Product Code. 31703082 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Capacity (Metric):
20 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
31703082 20 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31703082
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
 Restricted Item
Estimated Shipment: 14-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Compact digital mini incubator with precise heating and cooling from -15°C below ambient to +60°C

  • Fisherbrand digital incubators feature set-once digital temperature control for easy, precise operation with no external thermometers or manual fine-tuning required.
  • After setting the temperature, the incubator heats or cools immediately cooling models only with real-time chamber temperature displayed on the large LED panel.
  • With a footprint of 33.5 x 37 cm, the Fisherbrand mini incubators feature large internal chambers capable of storing flasks and bottles up to 2 L. Included are two adjustable shelves and an internal outlet for powering equipment.
  • Digital temperature control
  • Personal size, 33.5 x 37 cm footprint 20 L
  • Accepts bottles and flasks up to 2 L
  • Available with cooling

Specifications

Accuracy 0.5°
Autoclavable Not Autoclavable
Capacity (Metric) 20 L
Chamber Material ABS Plastic
Convection Type Mechanical
Material ABS Plastic
No. of Places 1
No. of Shelves 2
Plug Type EU
Relative Humidity 80%
Temperature Range (Metric) -15°C from ambient to +60°C
Type Laboratory Incubator
Temperature Accuracy 0.5°C
Temperature Resolution 1°C
Temperature Uniformity ±1.5°C
Dimensions (L x W x H) 33.5 x 37 x 47.5 cm
Dimensions (LxWxH) Interior 26 x 23.5 x 32.5 cm
Weight (Metric) 6.5 kg
Voltage 230 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.