Learn More
Brannan™ Digital Oral Thermometer
Provides high accuracy temperature readings with fast response. Brannan™ Digital Oral Thermometer is safe, easy to read and simple to use. May be used for taking oral, underarm or rectal temperatures.
Brand: Brannan™ 11/064/2
Code : 33
Additional Details : Weight : 1.00000kg
Description
- High accuracy, with fast response.
- Safe, easy to read and simple to use.
- For oral, under arm or rectal use.
- Housed in white plastic case with large digital display
- Maximum temperature hold function and automatic switch-off function to conserve battery life.
- Battery type SR41 (1.5V) included.
- With plastic pocket case, including clip and full instructions.
Specifications
42°C | |
32°C | |
32°C to 42°C | |
±0.1°C or ±0.2°C |