missing translation for 'onlineSavingsMsg'
Learn More

Velp Scientifica™ DLS Digital Ovehead Stirrers

Product Code. 13598550 Shop All Velp Products
Change view
Click to view available options
Speed:
50 to 2000 rpm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Speed Unit Size
13598550 50 to 2000 rpm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13598550 Supplier Velp Scientifica™ Supplier No. F201A0155
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Digital overhead stirrer with 40 Ncm torque, digital display and timer able to stir up to 25 l.Provides constant speed even when the viscosity changes. DLS Ovehead Stirrers offer the possibility of unattended operation.

  • DLS guides the user through a bright and easy to read display. All the main parameters, including the set speed, actual speed, torque and timer are visible at a glance. 
  • The instrument is also equipped with a digital timer that can be set up to 999:59 minutes with automatic switch-off.
  • The DLS is an intuitive overhead stirrer ensuring safety with overload, over-current and overheating protection.
  • Easy to install, resistant and with a small footprint, DLS is your best choice for medium-high viscosity samples.
  • VELP DLS ensures a smooth start and vigorous agitation even at maximum speed!
  • DLS can reach speeds of 2000 rpm and stir up to 25 litres. The device can manage medium-high viscosity, with a maximum of 25,000 mPa*s.
  • In addition, DLS offers a feedback system, which ensures constant speed even with varying viscosity.
  • The easy chuck is easy to close and can accommodate shafts with up to 10 mm diameter and does not require any tool. 
  • DLS is designed to offer a long lifespan even in challenging operating conditions.
  • The special technopolymer structure and the IP 40 guarantee good chemical resistance and special handling, being among the lightest on the market.
  • The robust motor guarantees continuous operations over the years, without additional maintenance costs.

Specifications

Speed 50 to 2000 rpm
Capacity 25 L
Display LCD
Voltage 80/230 V
Wattage 120 w
Dimensions (L x W x H) 196 x 80 x 215 mm
Height (Metric) 215 mm
Width (Metric) 80 mm
Electrical Requirements 80/230 V, 50/60 Hz, 120 W
Frequency 50/60 Hz
Certifications/Compliance CEI EN 60529, IP 40
Chuck Size 1 to 10 mm
Material Technopolymer Epoxy-painted Aluminum Alloy
Model DLS
Protection Class IP40
Temperature Range (Metric) 0°C to 40°C
Torque 40 Ncm
Viscosity 25,000 mPas
Weight (Metric) 2.5 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.