missing translation for 'onlineSavingsMsg'
Learn More

TFA Dostmann Digital Thermo-Hygrometer with Comfort Level

Product Code. 17951312
Change view
Click to view available options
Temperature Range (Metric):
-10°C to +50°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) Unit Size
17951312 -10°C to +50°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17951312 Supplier TFA Dostmann Supplier No. 30.5053.02
  • ONLINE EXCLUSIVE PRICE
    7.30 €
    5.33 € / Pack of 1
    Save 1.97 €
    26% Off
Estimated Shipment: 03-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

This digital thermo-hygrometer is ideal for monitoring the room climate. The particularly small and compact device hardly takes up any space and can be attached to many surfaces with the adhesive pad. You can easily keep an eye on the room temperature and humidity.

This thermo-hygrometer from TFA is ideal for monitoring the room climate. The particularly small and compact device hardly takes up any space and can be easily attached to many surfaces with the adhesive pad. Alternatively, you can use the supplied stand. You can easily keep an eye on the room temperature and humidity and regulate it through targeted heating and ventilation. This way you create a comfortable and healthy living environment and even save on heating costs.

  • For a healthy indoor climate
  • Monitoring of indoor temperature and humidity
  • Smiley for comfort level
  • Flexible to attach with adhesive foil and stand
  • Extra small and compact

Specifications

Type Digital Thermohygrometer
Humidity Range 10 to 99%
Temperature Range (Metric) -10°C to +50°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.