Learn More
Fisherbrand™ Digital Thermometers with Stainless-Steel Probe on Cable
Shop All Fisherbrand ProductsDescription
Easy-to-read digital thermometers are compact to hold in your hand or mount on wall in restricted areas. Fisher Scientific™ Digital thermometer with stainless-steel probe is chemically resistant to most acids, bases and solvents and may be used to measure temperature of gases, liquids, food, and other semisolids.
- Models 15-077-16, -15, -21, -8B, -29 and 14-648-46 have alarm that can be set to alert user to temperatures that exceed setpoints
- Some models (such as 15-077-16 and -15) have special features that print temperature, high/low memory and time of day; 15-077-29 thermometer has additional timer alarms
- For a miniature-size thermometer, see model 15-077-32
For use in cuvets, soil, incubators, petroleum products and piercing food samples. Waterproof thermometers (models 15-077-9E, -9D and 14-648-46) are ideal for wet labs, wash-down areas and outdoor applications in the agricultural, petrochemical, food, and pharmaceutical industries.
Certifications
Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.
Spécification
Spécification
| Certifications/Compliance | ISO 17025, A2LA, NIST |
| Diameter (English) Probe | 0.12 in. |
| Dimensions (L x W x H) | 4 x 2 x 0.5 in. (10.16 x 5.1 x 1.3 cm) |
| For Use With (Application) | Wet labs, wash down areas and outdoor applications in the agricultural, petrochemical, food and pharmaceutical industries |
| Height (English) | 0.5 in. |
| Height (Metric) | 1.3 cm |
| Includes | AAA battery |
| Length (English) Cable | 120 in. |
| Length (English) Probe | 7.25 in. |
| Length (Metric) | 102 mm |
| Afficher plus |
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.