missing translation for 'onlineSavingsMsg'
Learn More

TFA Dostmann Digital Timer and Stopwatch

Product Code. 17951662
Change view
Click to view available options
Display:
LCD
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Display Unit Size
17951662 LCD Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17951662 Supplier TFA Dostmann Supplier No. 38.2021.02
  • ONLINE EXCLUSIVE PRICE
    11.70 €
    8.90 € / Pack of 1
    Save 2.80 €
    23% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

This digital timer and stopwatch is the perfect everyday companion. It provides you with the perfect breakfast egg, times your training sessions or helps you with time management at work. Thanks to the useful memory function, you don't have to re-enter a repeatedly used time every time.

This digital timer with stopwatch is the perfect everyday companion. It provides you with the perfect breakfast egg, times your training sessions or helps you with time management at work. Thanks to the useful memory function, you don't have to re-enter a repeatedly used time every time. The timer can be attached in a variety of ways: with a magnet, stand, clip or hanger.

  • With large Display
  • Memory function
  • Mounting with magnet, stand, clip and hanger

Specifications

Product Type Digital Timer
Time Range 99 min. 59 sec.
Alarms Audible
Display LCD
Battery Type 1 x 1.5 V AAA
Color Black
Weight (Metric) 68 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.